Locking Connector, 30A, 125V, 2P3W

Item #: 42891

Cat #: 2613

UPC: 078477807873

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White
Sign In or Register to view pricing and more.

No associated products found.

Overview

30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black/White
30 Amp, 125 Volt, NEMA L5-30R, 2P, 3W, Locking Connector, Industrial Grade, Grounding - Black-White
Also known as: 078477807873, 2613

Specifications

Volts AC: 120
Color: Black/White
Amps: 30
NEMA Configuration: L5-30R
Volts AC: 120
Amps: 30
Color: Black/White
NEMA Configuration: L5-30R

Customer Reviews

No reviews for this product
(0)