3R TROUGH 10X10X48

Item #: 428850

Cat #: C3RWT1048

UPC: 623980847542

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Type 3R Wiring Trough - 10x10x48 - Steel/Gray

Overview

Type 3R Wiring Trough - 10x10x48 - Steel/Gray
Also known as: 623980847542, C3RWT1048

Specifications

Color: Gray
Width: 10 in
Material: Steel
Height: 10 in
Length: 48 in
IP/NEMA Rating: NEMA 3R
Color: Gray
Material: Steel
Length: 48 in
Width: 10 in
Height: 10 in
IP/NEMA Rating: NEMA 3R

Customer Reviews

No reviews for this product
(0)