Fuse, Amp-Trap 2000®, 600VAC, 500VDC, 800A, Time-Delay, Class L, A4BQ Series

Item #: 42885

Cat #: A4BQ800

UPC: 782001939373

Sign In or Register to view pricing and more.
Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BQ Series

Overview

Fuse, Amp-Trap 2000®, 600 Volt AC, 500 Volt DC, 800 Amp, Time-Delay, Class L, A4BQ Series
Amp-Trap 2000 A4BQ fuses are more current limiting than any other Class L fuse on the market. When correctly coordinated, they bring a superior level of protection to service entrance equipment. Downstream circuit components have maximum protection against short circuit let-thru current. A4BQ's built-in 4-second time-delay characteristic (at 500 percent of rated current) accommodates harmless inrush currents with no nuisance opening. 600 Volts 800 amps A4BQ series.
Also known as: 782001939373, A4BQ800

Specifications

Speed: Time Delay, Slow Blow
Class: L
Volts DC: 500
Amps: 800
Volts AC: 600
Mounting: Bolt On
Interrupt Rating DC: 100 kA
Interrupt Rating AC: 200 kA
Speed: Time Delay, Slow Blow
Volts DC: 500
Volts AC: 600
Interrupt Rating DC: 100 kA
Class: L
Amps: 800
Mounting: Bolt On
Interrupt Rating AC: 200 kA

Customer Reviews

No reviews for this product
(0)