Single-Pole Lighted Handle Switch, 20A,120V, Clear, Lit When Off

Item #: 42880

Cat #: 1221-LHC

UPC: 078477240465

Documents & Guides
20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear
Sign In or Register to view pricing and more.

No associated products found.

Overview

20 Amp, 120 Volt, Toggle Lighted Handle - Illuminated Off Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Clear
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477240465, 1221-LHC

Specifications

Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Color: Clear
Volts AC: 120
Amps: 20
Poles: 1
Material: Thermoplastic
Type: Toggle Switch, Industrial Grade, Illuminated Off, Self-Grounding
Volts AC: 120
Poles: 1
Color: Clear
Amps: 20
Material: Thermoplastic

Customer Reviews

No reviews for this product
(0)