300 VOLT 20 AMP GLASS FUSE BLOCK-1 POLE

Item #: 4288

Cat #: S-8202-1

UPC: 051712117593

Sign In or Register to view pricing and more.
Documents & Guides
20A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, 40 Degree 1/4" Quick Connect

Overview

20A 300V 1/4" x 1-1/4" 1 Pole Fuseblock, 40 Degree 1/4" Quick Connect
Also known as: 051712117593, S-8202-1

Specifications

Mounting: Screw
Volts AC: 300
Type: Fuse Block
Amps: 20
Poles: 1
Mounting: Screw
Type: Fuse Block
Poles: 1
Volts AC: 300
Amps: 20

Customer Reviews

No reviews for this product
(0)