This product has been discontinued.
![Fluorescent Lamp, T8, 48", 28W, 4100K Fluorescent Lamp, T8, 48", 28W, 4100K](https://rexel-cdn.com/products/phif32t8vea841ewal.jpg?i=FA9819EF-402E-440F-AE28-BB76CCB565B5&f=420)
Fluorescent Lamp, T8, 48", 28W, 4100K
Item #: 428797
Cat #: F32T8/VEA841/EW/ALTO-28W
UPC: 046677424190
Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 82, Color Temperature: 4100K. Length: 48 inch *Philips Part # 42419-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Overview
Fluorescent Lamp, 28 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2600, CRI: 82, Color Temperature: 4100K. Length: 48 inch *Philips Part # 42419-2* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 Value Line offers high energy savings in an environmentally responsible lamp, without sacrificing performance.
Also known as: 046677424190, F32T8/VEA841/EW/ALTO-28W
Specifications
Color Temperature: | 4100 (Cool White) |
Lumens: | 2600 |
Color Rendering Index (CRI): | 85 |
Wattage: | 28 |
Length: | 4 ft, 48 in |
Light Technology: | Fluorescent |
Base: | Medium Bi-Pin (G13) |
Color Temperature: | 4100 (Cool White) |
Color Rendering Index (CRI): | 85 |
Length: | 4 ft, 48 in |
Base: | Medium Bi-Pin (G13) |
Lumens: | 2600 |
Wattage: | 28 |
Light Technology: | Fluorescent |
Customer Reviews
No reviews for this product
(0)