Fluorescent Lamp, T8

Item #: 428793

Cat #: F32T8/VEA841/XEW-ALTO-25W

UPC: 046677424206

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2230, CRI: 85, Color Temperature: 4100K. Length: 48 inch *Philips Part # 42420-0 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent Lamp, 25 Watt, Bulb: T8 (Tubular), Base: Medium Bi-Pin (G13), Lumens: 2230, CRI: 85, Color Temperature: 4100K. Length: 48 inch *Philips Part # 42420-0 *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips Energy Advantage T8 Value Line offers high energy savings in an environmentally responsible lamp without sacrificing performance.
Also known as: 046677424206, F32T8/VEA841/XEW-ALTO-25W

Specifications

Color Temperature: 4100 (Cool White)
Color Rendering Index (CRI): 85
Wattage: 25
Length: 4 ft, 48 in
Lumens: 2300
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Temperature: 4100 (Cool White)
Wattage: 25
Lumens: 2300
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)