Servo Motor, 460V, Food Grade, 115mm Frame, Rotary, 5000 RPM

Item #: 42879

Cat #: MPF-B430P-MJ72BA

UPC: 820919985218

Sign In or Register to view pricing and more.
Documents & Guides
Servo Motor, Food Grade, Rotary, 115 mm Frame, 5000 RPM, 460 Volt, No Brake

Overview

Servo Motor, Food Grade, Rotary, 115 mm Frame, 5000 RPM, 460 Volt, No Brake
MP-Series™ Food Grade (MPF) Motors combine high-efficiency, high-torque capability with features specifically designed to meet the unique needs of your food and beverage applications. These compact, low inertia servo motors build on the well established MP-Series segmented stator technology to provide high performance motors which meet the requirements of a variety of applications including food packaging, volumetric filling and form, fill and seal.
Also known as: 820919985218, MPF-B430P-MJ72BA

Specifications

Type: Food Grade, Servo Motor
Size: 115 mm
Volts AC: 460
RPM: 5000
Type: Food Grade, Servo Motor
Volts AC: 460
Size: 115 mm
RPM: 5000

Customer Reviews

No reviews for this product
(0)