#3 Phillips Insulated Screwdriver

Item #: 428656

Cat #: P3-6-CG

UPC: 696812015891

Sign In or Register to view pricing and more.
Documents & Guides
Insulated Screwdriver, Shank Length: 6", Phillips (#3), Insulated: Up to 1000V

Overview

Insulated Screwdriver, Shank Length: 6", Phillips (#3), Insulated: Up to 1000V
Also known as: 696812015891, P3-6-CG

Specifications

Length: 6 in
Type: Philips, Insulated, Screwdriver
Length: 6 in
Type: Philips, Insulated, Screwdriver

Customer Reviews

No reviews for this product
(0)