1/8" Cabinet Tip Screwdriver

Item #: 428649

Cat #: M2

UPC: 696812013293

Sign In or Register to view pricing and more.
Documents & Guides
Screwdriver, Shank Length: 2", Slotted Cabinet-Tip (1/8")

Overview

Screwdriver, Shank Length: 2", Slotted Cabinet-Tip (1/8")
Also known as: 696812013293, M2

Specifications

Length: 2 in
Type: Cabinet Tip, Screwdriver
Length: 2 in
Type: Cabinet Tip, Screwdriver

Customer Reviews

No reviews for this product
(0)