3-1/2" PVC 45° Elbow, Schedule 40, Gray

Item #: 42862

Cat #: UA7AM

UPC: 034481060697

Sign In or Register to view pricing and more.
Documents & Guides
3-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray

Overview

3-1/2 Inch PVC 45 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481060697, UA7AM

Specifications

Type: Schedule 40
Color: Gray
Diameter: 3 1/2 in
Material: PVC
Angle: 45°
Type: Schedule 40
Diameter: 3 1/2 in
Angle: 45°
Color: Gray
Material: PVC

Customer Reviews

No reviews for this product
(0)