Disconnect Enclosure, Wall Mount, NEMA 12, 48" x 38" x 10", Steel

Item #: 4284

Cat #: A48SA3810LPPL

UPC: 783510405595

Documents & Guides
Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 48 Inch x 38 Inch x 10 Inch, Steel/Gray Powder Coat
Sign In or Register to view pricing and more.

No associated products found.

Overview

Disconnect Enclosure With Handle, Hinge Cover, Wall Mount, NEMA 12, 48 Inch x 38 Inch x 10 Inch, Steel/Gray Powder Coat
nVent HOFFMAN HOFA48SA3810LPPL retrofit disconnect enclosures to isolate incoming power and help mitigate arc flash occurrences by moving the disconnect switch to the Sequestr Enclosure. Power is passed-through to the main enclosure.
Also known as: 783510405595, A48SA3810LPPL

Specifications

Depth: 10 in
Width: 38 in
Height: 48 in
IP/NEMA Rating: IP65, NEMA 12
Material: Steel
Mounting: Wall
Depth: 10 in
Height: 48 in
Material: Steel
Width: 38 in
IP/NEMA Rating: IP65, NEMA 12
Mounting: Wall

Customer Reviews

No reviews for this product
(0)