Wall mount enclosure assembly

Item #: 428395

Cat #: AM24200RLW

UPC: 085339924074

Sign In or Register to view pricing and more.
Documents & Guides
ALLIED AM24200RLW 24x20x10 EN

Overview

ALLIED AM24200RLW 24x20x10 EN
Non-corrosive, non-conductive, light weight with lower installation cost,easy to modify and longer life cycle compared to steel. Rigid design with back panel inserts plus stainless steel mounting brackets and a gasket system encased in a continuous channel on the cover. 
Also known as: 085339924074, AM24200RLW

Specifications

IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Height: 24 in
Color: Gray
Material: Fiberglass
Width: 20 in
Mounting: Wall
Depth: 11.750 in
IP/NEMA Rating: NEMA 1, NEMA 3R, NEMA 4X, NEMA 12, NEMA 13, NEMA 2, NEMA 3, NEMA 4
Color: Gray
Width: 20 in
Depth: 11.750 in
Height: 24 in
Material: Fiberglass
Mounting: Wall

Customer Reviews

No reviews for this product
(0)