9l Chandelier

Item #: 42832

Cat #: 31075-799

UPC: 785652310751

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Chandelier; Pemberton; Voltage Rating: 120 V; Number Of Lamps: 9; Fixture Material: Steel Arm, Steel Chain, Steel Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Peppercorn Arm, Peppercorn Chain, Antique White Candle Cover; Mounting: Center Lock-up; Width: 28-1/2 In; Height: 39-3/4 In, 161-1/2 In With Chain; Wire Length: 144 In; Connection: Mountedto Box; Chain Length: 120 In; Lamp Included: No; Backplate Size: 1-1/4 In Depthx 5-3/4 In Diameter

Overview

Sea Gull Lighting; Chandelier; Pemberton; Voltage Rating: 120 V; Number Of Lamps: 9; Fixture Material: Steel Arm, Steel Chain, Steel Candle Cover; Wattage: 60 Wtt; Lamp Type: Candelabra Torpedo; Fixture Finish: Peppercorn Arm, Peppercorn Chain, Antique White Candle Cover; Mounting: Center Lock-up; Width: 28-1/2 In; Height: 39-3/4 In, 161-1/2 In With Chain; Wire Length: 144 In; Connection: Mountedto Box; Chain Length: 120 In; Lamp Included: No; Backplate Size: 1-1/4 In Depthx 5-3/4 In Diameter
Also known as: 785652310751, 31075-799

Specifications

Wattage: 60
Type: Chandelier
Wattage: 60
Type: Chandelier

Customer Reviews

No reviews for this product
(0)