![1-1/2" PVC 30° Elbow, Schedule 40, Gray 1-1/2" PVC 30° Elbow, Schedule 40, Gray](https://rexel-cdn.com/products/ua7cfcl1.jpg?i=5930A9D6-0054-4C99-8562-05FE59D63BCB&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
1-1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray
Overview
1-1/2 Inch PVC 30 Degree Elbow, Schedule 40, Gray
The PVC elbow allows a degree change in direction to assist turning corners in a pipeline. During installation solvent cement will be required in the two elbow sockets to bond the pipes to the elbow fitting.
Also known as: 034481060857, UA6AH
Specifications
Diameter: | 1 1/2 in |
Type: | Schedule 40 |
Color: | Gray |
Material: | PVC |
Angle: | 30° |
Diameter: | 1 1/2 in |
Color: | Gray |
Angle: | 30° |
Type: | Schedule 40 |
Material: | PVC |
Customer Reviews
No reviews for this product
(0)