Fuse, 1000A, Size 73, 1000VAC, North American Style, TTI Mounting

Item #: 428205

Cat #: A110URD73TTI1000

UPC: 605340336101

Sign In or Register to view pricing and more.
Documents & Guides
Fuse, 1000 Amp, Size 73, 1000 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting

Overview

Fuse, 1000 Amp, Size 73, 1000 Volt AC, North American Style, PSC Square Body, Semi-Conductor, TTI Mounting
Mersen 1250/1300V PSC square body fuses provide maximum flexibility in equipment design and ultimate protection for today’s power conversion equipment. These square body fuses are available in four different body sizes, each size having more than four worldwide acceptable mounting styles. The different mounting styles and body sizes along with a broad range of ampere ratings allow greatest flexibility in equipment design.
Also known as: 605340336101, A110URD73TTI1000

Specifications

Volts AC: 1000
Amps: 1000
Size: 73
Interrupt Rating AC: 100 kA
Class: aR
Speed: Extreme Fast Acting
Mounting: Tap Single Hole
Volts AC: 1000
Size: 73
Class: aR
Mounting: Tap Single Hole
Amps: 1000
Interrupt Rating AC: 100 kA
Speed: Extreme Fast Acting

Customer Reviews

No reviews for this product
(0)