32 Watt T8 Tuffguard Coated Fluorescent Bulb

Item #: 428183

Cat #: F32T8/TL835-PLUS-ALTO-TG-30PK

UPC: 046677283452

Sign In or Register to view pricing and more.
Documents & Guides
Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 28345-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

Fluorescent, TuffGuard Coated Lamp, 32W, Bulb: T8 (Tubular), Base: Miniature Bi-Pin (G5), Lumens: 2950, CRI: 85, Color Temp: 3500K. Length: 48 in. *Philips Part # 28345-7* *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Philips launched ALTO II Technology in 2007. ALTO II technology has 50% less mercury than prior T8 lamps featuring ALTO technology, making these lamps the most sustainable linear fluorescents available. Best of all, these lamps offer the same performance levels as ALTO lamps (life, energy, and light output).
Also known as: 046677283452, F32T8/TL835-PLUS-ALTO-TG-30PK

Specifications

Wattage: 32
Color Rendering Index (CRI): 85
Length: 4 ft, 48 in
Lumens: 2950
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Type: Shatter-Resistant
Base: Miniature Bi-Pin (G5)
Material: Safety Coated Glass
Wattage: 32
Length: 4 ft, 48 in
Color Temperature: 3500 (Neutral White)
Type: Shatter-Resistant
Material: Safety Coated Glass
Color Rendering Index (CRI): 85
Lumens: 2950
Light Technology: Fluorescent
Base: Miniature Bi-Pin (G5)

Customer Reviews

No reviews for this product
(0)