LED Frosted Festoon Lamp, 0.78W, 12V

Item #: 428167

Cat #: 96116S-33

UPC: 785652198618

Sign In or Register to view pricing and more.
Documents & Guides
LED Frosted Festoon Lamp, 0.78W, 12V, 2700K, 82CRI, Life: 35,000 Hours.

Overview

LED Frosted Festoon Lamp, 0.78W, 12V, 2700K, 82CRI, Life: 35,000 Hours.
Upgrade to our Ambiance Lx LED Festoons from our 5w Xenon Festoons and realize an energy savings of over 80% without compromising light output. Ambiance Lx LED Festoons are dimmable on magnetic and electronic low voltage systems. For magnetic systems, a standard incandescent or magnetic low voltage (MLV) dimmer can be used. For electronic, an electronic low voltage (ELV) dimmer is recommended.
Also known as: 785652198618, 96116S-33

Specifications

Volts AC: 12
Color: Frosted
Color Temperature: 2700 (Warm White)
Wattage: 0.780
Light Technology: LED
Volts AC: 12
Color Temperature: 2700 (Warm White)
Light Technology: LED
Color: Frosted
Wattage: 0.780

Customer Reviews

No reviews for this product
(0)