Eddy Current Probe, Driver, for 9m, (29.53') Total length

Item #: 428166

Cat #: 1442-DR-5890

UPC: 825860190643

Documents & Guides
Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 5 mm/8 mm Tips
Sign In or Register to view pricing and more.

No associated products found.

Overview

Eddy Current Probe, Driver, for 9 m, (29.53 Foot) Total length, 5 mm/8 mm Tips
Also known as: 825860190643, 1442-DR-5890

Specifications

Length: 9 m
Diameter: 5 mm, 8 mm
Type: Driver, Eddy Current Probe
Length: 9 m
Type: Driver, Eddy Current Probe
Diameter: 5 mm, 8 mm

Customer Reviews

No reviews for this product
(0)