Breaker, 20A, 2P, 240V, BL Type, 22 kAIC

Item #: 42815

Cat #: B220H

UPC: 783643263901

Sign In or Register to view pricing and more.
Documents & Guides
20 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC

Overview

20 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC
Also known as: 783643263901, B220H

Specifications

Poles: 2
Family / Style: BL
Amps: 20
Volts AC: 120/240
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 20
Mounting: Bolt On
Family / Style: BL
Volts AC: 120/240
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)