Cover "ELECTRIC", 30 x 17", Bolt Down

Item #: 428102

Cat #: 1021050

UPC: 800246159506

Documents & Guides
Cover For Underground Enclosure, Marked "ELECTRIC", 30 x 17 Inch, Light Duty, Bolt Down, Concrete
Sign In or Register to view pricing and more.

No associated products found.

Overview

Cover For Underground Enclosure, Marked "ELECTRIC", 30 x 17 Inch, Light Duty, Bolt Down, Concrete
Christy® concrete products deliver reliable, cost-effective performance. The Christy® product line offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® product line, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 800246159506, 1021050

Specifications

Width: 17 in
Length: 30 in
Material: Concrete
Load Rating: Light Duty/Pedestrian
Width: 17 in
Material: Concrete
Length: 30 in
Load Rating: Light Duty/Pedestrian

Customer Reviews

No reviews for this product
(0)