10 AWG THHN/THWN-2 Solid Copper, Gray/Yellow Stripe, 2500'

Item #: 428026

Cat #: THHN10SOLGRYYEL2500RL

UPC:

Documents & Guides
10 THHN/THWN-2 Solid Copper, Gray/Yellow Stripe, 2500 foot Reel
Sign In or Register to view pricing and more.

No associated products found.

Overview

10 THHN/THWN-2 Solid Copper, Gray/Yellow Stripe, 2500 foot Reel
THHN is a thermoplastic high-heat-resistant, nylon-coated wire. It’s designed with a specific insulation material, temperature rating, and condition of use for electrical wire and cable. Extremely popular as an inexpensive building wire, THHN wire serves its purpose admirably and can be used for wiring machine tools, control circuits, and certain appliances.
Also known as: THHN10SOLGRYYEL2500RL

Specifications

Gauge: 10 AWG
Color: Gray/Yellow
Length: 2500 ft
Jacket: PVC
Material: Copper
Volts AC: 600
Conductors: 1
Stranding: Solid
Package Type: Reel
Gauge: 10 AWG
Length: 2500 ft
Material: Copper
Conductors: 1
Package Type: Reel
Color: Gray/Yellow
Jacket: PVC
Volts AC: 600
Stranding: Solid

Customer Reviews

No reviews for this product
(0)