40W A15 Incandescent Lamp, Clear

Item #: 428015

Cat #: S2740

UPC: 045923027406

Sign In or Register to view pricing and more.
40 Watt A15 Incandescent; Clear; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Candelabra Base; 120 Volt; 2-Card

Overview

40 Watt A15 Incandescent; Clear; Appliance Lamp; 1000 Average rated hours; 420 Lumens; Candelabra Base; 120 Volt; 2-Card
Also known as: 045923027406, S2740

Specifications

Lumens: 420
Volts AC: 120
Color Rendering Index (CRI): 100
Wattage: 40
Shape: A15 (Arbitrary)
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Light Technology: Incandescent
Base: Candelabra Screw (E12)
Lumens: 420
Color Rendering Index (CRI): 100
Shape: A15 (Arbitrary)
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Wattage: 40
Color Temperature: 2700 (Warm White)
Light Technology: Incandescent

Customer Reviews

No reviews for this product
(0)