
Single-Pole Pilot Light Toggle Switch, 20A, 277V, Red, Lit When On
Item #: 42801
Cat #: 1221-7PR
UPC: 078477240625
Documents & Guides
20 Amp, 277 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Sign In or Register to view pricing and more.
Overview
20 Amp, 277 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Single-Pole AC Quiet Switch, Industrial Grade, Self Grounding, External Clamp-Type Terminals, Back & Side Wired, Red
Leviton’s Industrial Grade AC toggle switches for extra heavy-duty applications represent top-of-the-line quality and peak performance.
Also known as: 078477240625, 1221-7PR
Specifications
Type: | Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding |
Color: | Red |
Volts AC: | 277 |
Amps: | 20 |
Poles: | 1 |
Type: | Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding |
Volts AC: | 277 |
Poles: | 1 |
Color: | Red |
Amps: | 20 |
Customer Reviews
No reviews for this product
(0)