Male, Nylon-Insulated, WR: 22 - 18, Mates with 0.187-in wide female tab

Item #: 427993

Cat #: MNU18-187DMIX

UPC: 051128587843

Sign In or Register to view pricing and more.
Documents & Guides
Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 100/PK

Overview

Male, Nylon-Insulated, Wire Range: 22 - 18, Mates with 0.187-in wide female tab, Color: Red, 100/PK
3M™ Scotchlok™ Color-Coded Male Disconnect Terminal attaches to the mating part with a tongue that slips over the female tab. The butted-seam barrel of this terminal provides electrical contact after crimping. The nylon-sleeve is abrasion-resistant, flared and offers a positive grip. Its stepped design ensures mistake-proof crimping. UL Listed, CSA Certified and RoHS 2011/65/EU Compliant.
Also known as: 051128587843, MNU18-187DMIX

Specifications

Gender: Male
Color: Red
Material: Nylon
Allowable Gauge Range: 22 - 18
Gender: Male
Material: Nylon
Color: Red
Allowable Gauge Range: 22 - 18

Customer Reviews

No reviews for this product
(0)