Contactor, Miniature, 5A, 4P, 24VDC Coil, 4NO/0NC

Item #: 42798

Cat #: 100-K05ZJ400

UPC: 662074493241

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed, Main Contacts

Overview

Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, 4 Normally Open, 0 Normally Closed, Main Contacts
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05ZJ01 from Rockwell Automation® is a 5 A, 24 (17-30) V DC IEC miniature contactor with three normally open poles and one normally closed auxiliary contact. It has screw-type terminals. Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074493241, 100-K05ZJ400

Specifications

Volts DC Control: 24
Type: Contactor, Miniature
Amps: 5
Poles: 4
Volts DC Control: 24
Amps: 5
Type: Contactor, Miniature
Poles: 4

Customer Reviews

No reviews for this product
(0)