25W, 36 INCH MOL

Item #: 427965

Cat #: F25T8/CW/ECO

UPC: 046135214370

Sign In or Register to view pricing and more.
Documents & Guides
SYL F25T8/CW/ECO 25W, 36 INCH MOL,

Overview

SYL F25T8/CW/ECO 25W, 36 INCH MOL,
Also known as: 046135214370, F25T8/CW/ECO

Specifications

Color Temperature: 4100 (Cool White)
Lumens: 1850
Length: 3 ft, 36 in
Material: Glass
Wattage: 250
Light Technology: Fluorescent
Base: Medium Bi-Pin (G13)
Color Rendering Index (CRI): 58
Color Temperature: 4100 (Cool White)
Length: 3 ft, 36 in
Wattage: 250
Base: Medium Bi-Pin (G13)
Lumens: 1850
Material: Glass
Light Technology: Fluorescent
Color Rendering Index (CRI): 58

Customer Reviews

No reviews for this product
(0)