Breaker, 30A, 2P, 240V, BL Type, 22 kAIC

Item #: 42794

Cat #: B230H

UPC: 783643263918

Sign In or Register to view pricing and more.
Documents & Guides
30 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC

Overview

30 Amp, 2-Pole, BL Type, Bolt-On, Common-Trip, Circuit Breaker, 22 kAIC, 240 Volt AC
Also known as: 783643263918, B230H

Specifications

Poles: 2
Family / Style: BL
Volts AC: 120/240
Amps: 30
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Volts AC: 120/240
Mounting: Bolt On
Family / Style: BL
Amps: 30
Interrupt Rating AC: 22 kA

Customer Reviews

No reviews for this product
(0)