LOUVER, WHITE FOR 40W BIAX

Item #: 427907
Cat #: WL40
UPC: 661209025654
Sign In or Register to view pricing and more.
Documents & Guides
Louver - White for 40W Biax

Overview

Louver - White for 40W Biax
Also known as: 661209025654, WL40

Specifications

Material: Polycarbonate
Color: Red
Mounting: Box
Amps: 15
NEMA Configuration: 5-15R, WD-1, WD-6
Material: Polycarbonate
Mounting: Box
NEMA Configuration: 5-15R, WD-1, WD-6
Color: Red
Amps: 15

Customer Reviews

No reviews for this product
(0)