Elbow, 90°, Male/Female, 1", Explosion-Proof, Aluminum

Item #: 42789

Cat #: ELMF90100A

UPC: 781381622240

Documents & Guides
Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit
Sign In or Register to view pricing and more.

No associated products found.

Overview

Elbow, 90°, Male/Female, 1 Inch, Explosion-Proof/Dust-Ignitionproof, Aluminum, For Use With Rigid/IMC Conduit
Also known as: 781381622240, ELMF90100A

Specifications

Diameter: 1 in
Material: Aluminum
Diameter: 1 in
Material: Aluminum

Customer Reviews

No reviews for this product
(0)