Relay, Ice Cube, Slim Line, 8-Blade, 2PDT, 8A, 24VDC, w/Options

Item #: 42782

Cat #: 700-HK32Z24-3-4

UPC: 662074450190

Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, Slim Line, 8 Blade, 2-Pole, Double Throw, 8 Amp, 24 Volt DC, Quick Connect Terminations, Push to Test, Manual Override, LED Option

Overview

Relay, Ice Cube, Slim Line, 8 Blade, 2-Pole, Double Throw, 8 Amp, 24 Volt DC, Quick Connect Terminations, Push to Test, Manual Override, LED Option
Lower power consumption and long life equal big savings. Allen-Bradley® Bulletin 700 relays and timing relays allow you to focus on core activities, not parts. And 700-HK interposing relays features a jumper system to reduce wearing costs. Catalog item 700-HK32Z24-3-4 from Rockwell Automation® is a 24 V DC general purpose slim line relay. Its specifications include: standard contacts, two changeover contacts (double pole double throw, DPDT) 8 A, push-to-test, and manual override function.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074450190, 700-HK32Z24-3-4

Specifications

Volts DC Control: 24
Amps: 8
Type: Ice Cube Relay
Volts DC Control: 24
Type: Ice Cube Relay
Amps: 8

Customer Reviews

No reviews for this product
(0)