
Double-Pole Pilot Light Toggle Switch, 20A,120V, Red, LIT WHEN ON
Item #: 42779
Cat #: 1222-PLR
UPC: 078477241127
Documents & Guides
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red
Sign In or Register to view pricing and more.
Overview
20 Amp, 120 Volt, Toggle Pilot Light - Illuminated ON - Req. Neutral Double-Pole AC Quiet Switch, Industrial Grade, Self Grounding, Back & Side Wired - Red
Also known as: 078477241127, 1222-PLR
Specifications
Type: | Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding |
Poles: | 2 |
Color: | Red |
Volts AC: | 120 |
Amps: | 20 |
Type: | Toggle Switch, Industrial Grade, Illuminated On, Self-Grounding |
Color: | Red |
Amps: | 20 |
Poles: | 2 |
Volts AC: | 120 |
Customer Reviews
No reviews for this product
(0)