![Constant Voltage Driver, 12V or 24V DC, 1-25W Constant Voltage Driver, 12V or 24V DC, 1-25W](https://rexel-cdn.com/products/algleddr12.jpg?i=49C43B9A-D0A9-49C6-9163-86A8515030FD&f=420)
Constant Voltage Driver, 12V or 24V DC, 1-25W
Item #: 427788
Cat #: LED-DR-12
UPC:
Documents & Guides
ALG LED-DR-12 Constant Voltage Driver, 12V or 24V DC, 1-25W
Sign In or Register to view pricing and more.
No associated products found.
Overview
ALG LED-DR-12 Constant Voltage Driver, 12V or 24V DC, 1-25W
Also known as: LED-DR-12
Specifications
Volts AC: | 12 |
Wattage: | 25 |
Light Technology: | LED |
Volts AC: | 12 |
Light Technology: | LED |
Wattage: | 25 |
Customer Reviews
No reviews for this product
(0)