Contactor, Miniature, 5A, 4P, 24VDC Coil, Integrated Diode

Item #: 42774

Cat #: 100-K05DJ400

UPC: 662074493258

Sign In or Register to view pricing and more.
Documents & Guides
Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode

Overview

Contactor, Miniature, 5 Amp, 4-Pole, 24 Volt DC Coil, Integrated Diode
Designed for commercial and light industrial applications, Allen-Bradley Bulletin 100-K IEC miniature contactors are perfect when space is at a premium. Catalog item 100-K05DJ400 from Rockwell Automation® is a 5 A, 24 (17-30) V DC diode IEC miniature contactor with four normally open poles and no auxiliary contact. It has screw-type terminals.Allen-Bradley is a trademark of Rockwell Automation, Inc.
Also known as: 662074493258, 100-K05DJ400

Specifications

Volts DC Control: 24
Poles: 3
Type: Contactor
Amps: 5
Volts DC Control: 24
Type: Contactor
Poles: 3
Amps: 5

Customer Reviews

No reviews for this product
(0)