LFLOOD 5W NEUT LFLED VERDE GR

Item #: 427716

Cat #: LFLED5NVG

UPC: 019813032405

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
Landscape 208 Lumens Lflood 5W Neutral Led Landscape Flood Verde Gr

Overview

Landscape 208 Lumens Lflood 5W Neutral Led Landscape Flood Verde Gr
Also known as: 019813032405, LFLED5NVG

Specifications

Color: Verde Green
Color Temperature: 4000 (Cool White)
Wattage: 5
Color Rendering Index (CRI): 90
Color: Verde Green
Wattage: 5
Color Temperature: 4000 (Cool White)
Color Rendering Index (CRI): 90

Customer Reviews

No reviews for this product
(0)