1 Light Small Mushroom Flush, White

Item #: 427673

Cat #: 77-060

UPC: 045923770609

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - 8" Flush with White Glass - White Finish

Overview

1 Light - 8" Flush with White Glass - White Finish
Also known as: 045923770609, 77-060

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: White
Wattage: 60
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: White
Material: Steel
Light Technology: Incandescent
Volts AC: 120
Wattage: 60
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)