110A, 2P, 120/240V, 42 kAIC CB

Item #: 427648

Cat #: BRHH2110

UPC: 786676002950

Sign In or Register to view pricing and more.
110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.

Overview

110 Amp, 2-Pole, BR Plug-On Circuit Breaker, 42 kAIC, Wire Size #4-1/0, 120/240 VAC.
Type BR Style 1-inch Plug-On Circuit Breaker Catalog#:BRHH2110 Type BR Style 1-inch Plug-On Circuit Breaker, Two-Pole, 110A, 120/240V, 42 kAIC, #4-1/0 AWG Cu/Al at 60°C or 75°C
Also known as: 786676002950, BRHH2110

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 110
Family / Style: BR
Interrupt Rating AC: 42 kA
Poles: 2
Amps: 110
Interrupt Rating AC: 42 kA
Volts AC: 120, 240
Family / Style: BR

Customer Reviews

No reviews for this product
(0)