Transformer, Dry Type, 225KVA, 3PH, 480D - 480Y/277VAC, 150C Rise

Item #: 427603

Cat #: EE225T1814H

UPC: 785901709596

Sign In or Register to view pricing and more.
Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 480Y/277 Volt Secondary, 115C Rise, Aluminum Windings, NEMA 3R

Overview

Transformer, Dry Type, 225 KVA, 3-Phase, 480 Delta Volt Primary- 480Y/277 Volt Secondary, 115C Rise, Aluminum Windings, NEMA 3R
Also known as: 785901709596, EE225T1814H

Specifications

Volt Amps: 225kVA
Phase: 3
Type: Dry Type Transformer
Secondary Voltage: 277/480Y
Primary Voltage: 480 Delta
Volt Amps: 225kVA
Type: Dry Type Transformer
Primary Voltage: 480 Delta
Phase: 3
Secondary Voltage: 277/480Y

Customer Reviews

No reviews for this product
(0)