30MM ILLUMINATED

Item #: 427514

Cat #: 800T-QMH2RX-NP

UPC: 885630234410

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
AB 800T-QMH2RX-NP 30MM ILLUMINATED

Overview

AB 800T-QMH2RX-NP 30MM ILLUMINATED
Also known as: 885630234410, 800T-QMH2RX-NP

Specifications

Poles: 2
Amps: 80
Mounting: Plug
Length: 3 in
Family / Style: 800T
Poles: 2
Mounting: Plug
Family / Style: 800T
Amps: 80
Length: 3 in

Customer Reviews

No reviews for this product
(0)