Complete control station, XALD, dark grey, 1 red mushroom head pushbutton, 40mm, spring return, 1NC

Item #: 427443

Cat #: XALD164H29H7

UPC: 785901617730

Sign In or Register to view pricing and more.
Complete control station, Harmony XALD, dark grey, 1 red mushroom head pushbutton, 40mm, spring return, 1NC, marked STOP

Overview

Complete control station, Harmony XALD, dark grey, 1 red mushroom head pushbutton, 40mm, spring return, 1NC, marked STOP
This Harmony XALD dark grey control station for start/stop function is ideal for your complete control station. It operates with spring return mechanism and uses screw-clamp terminals. This control station with mushroom head push button is ideal to control start / stop operation in your machines. Its schematic is clearly distinguishable thanks to clear colors and markings. It is impact resistant, dust resistant, water resistant, corrosion resistant, and vibration resistant thanks to its IP69 / IP67 / IP66 / IP69K, making it ideal for operation in harsh environments. Its wide range of operating temperatures from -40°C to 70°C allows versatility in usage of product. Vibration resistant screw clamp connection terminals ensure high vibration resistance making product suitable installation on high impact machine.
Also known as: 785901617730, XALD164H29H7

Specifications

Standards: California Proposition 65
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)