HMND SP150QR 150VA 240X480-12X24

Item #: 427372

Cat #: SP150QR

UPC: 803423098896

Sign In or Register to view pricing and more.
HMD SP150QR 150VA 240X480-12X

Overview

HMD SP150QR 150VA 240X480-12X
Also known as: 803423098896, SP150QR

Specifications

Type: Industrial Control, Transformer
Volt Amps: 150
Primary Voltage: 240/480, 220/440, 230/460
Secondary Voltage: 11.5/23, 11/22
Type: Industrial Control, Transformer
Primary Voltage: 240/480, 220/440, 230/460
Volt Amps: 150
Secondary Voltage: 11.5/23, 11/22

Customer Reviews

No reviews for this product
(0)