14" 35W Xenon, 2 Lamp, Bronze

Item #: 427353

Cat #: 98041-787

UPC: 785652032356

Sign In or Register to view pricing and more.
Documents & Guides
14", 2-Lamp 35W Xenon, 120V, L: 14'' W: 4 5/8'' H: 1 1/16'' - Bronze

Overview

14", 2-Lamp 35W Xenon, 120V, L: 14'' W: 4 5/8'' H: 1 1/16'' - Bronze
Also known as: 785652032356, 98041-787

Specifications

Wattage: 35
Type: Undercabinet Light
Volts AC: 120
Length: 14 in
Color: Bronze
Wattage: 35
Volts AC: 120
Color: Bronze
Type: Undercabinet Light
Length: 14 in

Customer Reviews

No reviews for this product
(0)