16/4 SEOW Cord, Black, 250'

Item #: 427270

Cat #: SEOW164BLK250CL

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
16/4 SEOW Portable Flexible Cord, Black, 250 Foot Coil

Overview

16/4 SEOW Portable Flexible Cord, Black, 250 Foot Coil
Also known as: SEOW164BLK250CL

Specifications

Length: 250 ft
Jacket: TPE
Material: Copper
Color: Black
Volts AC: 600
Gauge: 16
Conductors: 4
Length: 250 ft
Material: Copper
Volts AC: 600
Conductors: 4
Jacket: TPE
Color: Black
Gauge: 16

Customer Reviews

No reviews for this product
(0)