Quick-Flex Switch Drop, 9', 120V, Position 1 Tap, White

Item #: 427182

Cat #: QSD-120-TAP1-09WHT-MP5804-M8

UPC: 745972047171

Sign In or Register to view pricing and more.
Documents & Guides
Quick-Flex Switch Drop, 120 Volt, Tap From Position: 1, Color: White, Length: 9 foot

Overview

Quick-Flex Switch Drop, 120 Volt, Tap From Position: 1, Color: White, Length: 9 foot
Also known as: 745972047171, QSD-120-TAP1-09WHT-MP5804-M8

Specifications

Length: 9 ft
Volts AC: 120
Type: Quick-Flex Switch Drop
Color: White
Length: 9 ft
Type: Quick-Flex Switch Drop
Volts AC: 120
Color: White

Customer Reviews

No reviews for this product
(0)