N Series FG Enclosure, 3R, 36x30x10

Item #: 427162

Cat #: N363010RT

UPC: 785928221538

Sign In or Register to view pricing and more.
Documents & Guides
N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray

Overview

N Series Enclosure, NEMA 3R, Stainless Steel Hinged, Latched Down Cover, Size/Dims: 36" x 30" x 10", Material/Finish: Fiberglass/Gray
The Wall Mount Series was designed for use in larger space control systems and machine tool control panels. They are well suited for both indoor and outdoor environments.
Also known as: 785928221538, N363010RT

Specifications

Width: 30 in
Depth: 10 in
Color: Gray
Size: 36 x 30 x 10 in
Material: Fiberglass
Height: 36 in
IP/NEMA Rating: NEMA 3R
Width: 30 in
Color: Gray
Material: Fiberglass
IP/NEMA Rating: NEMA 3R
Depth: 10 in
Size: 36 x 30 x 10 in
Height: 36 in

Customer Reviews

No reviews for this product
(0)