F40T10 6500K

Item #: 427156

Cat #: S7964

UPC: 04592307964

Sign In or Register to view pricing and more.
Documents & Guides
40 Watt; T10; Fluorescent; 6500K Day Light; 84 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***

Overview

40 Watt; T10; Fluorescent; 6500K Day Light; 84 CRI; Medium Bi Pin Base *** Not for Sale in California, Colorado, Oregon, Rhode Island & Vermont due to State Regulations ***
Also known as: 04592307964, S7964

Specifications

Color Temperature: 6500 (Daylight)
Color Rendering Index (CRI): 84
Shape: T10 (Tubular)
Lumens: 3600
Wattage: 40
Light Technology: Fluorescent
Dimmable: No
Color Temperature: 6500 (Daylight)
Shape: T10 (Tubular)
Wattage: 40
Dimmable: No
Color Rendering Index (CRI): 84
Lumens: 3600
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)