Pendant, 6 Light, 60W, Brushed Nickel

Item #: 42712

Cat #: 51075-962

UPC: 785652510793

Sign In or Register to view pricing and more.
Documents & Guides
Sea Gull Lighting; Pendant Light; Pemberton, Metropolis; Hall/foyer; Fixture Material: Steel Arm, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 6; Fixture Finish: Brushed Nickel Arm, Brushed Nickel Chain, White Candle Cover; Mounting: Center Lock-up; Width: 15-1/2 In; Height: 38-1/2 In, 160-1/2 In With Chain; Chainlength: 120 In; Wire Length: 144 In; Lamp Included: No; Backplate Size: 1-1/4 Indepth X 5-3/4 In Diameter; Connection: Mounted To Box

Overview

Sea Gull Lighting; Pendant Light; Pemberton, Metropolis; Hall/foyer; Fixture Material: Steel Arm, Steel Chain, Polycarbonate Candle Cover; Wattage: 60 Wtt; Voltage Rating: 120 V; Lamp Type: Candelabra Torpedo; Number Of Lamps: 6; Fixture Finish: Brushed Nickel Arm, Brushed Nickel Chain, White Candle Cover; Mounting: Center Lock-up; Width: 15-1/2 In; Height: 38-1/2 In, 160-1/2 In With Chain; Chainlength: 120 In; Wire Length: 144 In; Lamp Included: No; Backplate Size: 1-1/4 Indepth X 5-3/4 In Diameter; Connection: Mounted To Box
Also known as: 785652510793, 51075-962

Specifications

Type: Pendant
Color: Brushed Nickel
Diameter: 15 1/2 in
Wattage: 60
Base: Candelabra Screw (E12)
Type: Pendant
Diameter: 15 1/2 in
Base: Candelabra Screw (E12)
Color: Brushed Nickel
Wattage: 60

Customer Reviews

No reviews for this product
(0)