Disconnect Switch, Non-Fusible, NEMA 12/3R, 100A, 3P, 600VAC, HD

Item #: 427088

Cat #: HU363AWKEIVW

UPC: 785901486183

Sign In or Register to view pricing and more.
Disconnect Switch, Non-Fused, NEMA 12/3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock, Viewing Window

Overview

Disconnect Switch, Non-Fused, NEMA 12/3R, 100 Amp, 3-Pole, 600 Volt AC/DC, Heavy Duty, with Electrical Interlock, Viewing Window
Also known as: 785901486183, HU363AWKEIVW

Specifications

Poles: 3
Amps: 100
Volts DC: 600
Mounting: Surface
Volts AC: 600
Standards: California Proposition 65
IP/NEMA Rating: NEMA 3R, NEMA 12
Poles: 3
Volts DC: 600
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 12
Amps: 100
Mounting: Surface
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)