Machine Bolt with Nut, 5/8" x 24", Hot Dip Galvanized

Item #: 427083

Cat #: MW5824

UPC: 698397502193

Documents & Guides
Machine Bolt with Nut, 5/8" x 24", Hot Dip Galvanized, Rolled Threads
Sign In or Register to view pricing and more.

No associated products found.

Overview

Machine Bolt with Nut, 5/8" x 24", Hot Dip Galvanized, Rolled Threads
Also known as: 698397502193, MW5824

Specifications

Diameter: 5/8 in
Length: 24 in
Material: Steel
Diameter: 5/8 in
Material: Steel
Length: 24 in

Customer Reviews

No reviews for this product
(0)