Strut Strap, Universal, 12", Steel
Item #: 427072
Cat #: PS-1100-12-EG
UPC: 702316503212
Sign In or Register to view pricing and more.
Standard Strut Strap, Diameter: 12", Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC
Overview
Standard Strut Strap, Diameter: 12", Material: Steel, Finish: Electro-Galvanized, .060 Inch Thickness, Universal Clamp for EMT, IMC & GRC
Atkore 12" Pipe Clamp Fittings
Also known as: 702316503212, PS-1100-12-EG
Specifications
Diameter: | 12 in |
Material: | Steel |
Diameter: | 12 in |
Material: | Steel |
Customer Reviews
No reviews for this product
(0)